Shop All Construction Reamers
Drillco
1-5/16 Straight Flute Hex Nut Bridge Length Construction Reamer
Mfr # 100HX220
Zoro # G700869232
original price:
$225.50
7% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Flute Length 7.3/8
- Shank Type Hex Nut
- Material High Speed Steel
- Flute Type Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 100HX220
- Zoro # G700869232
- UPC # 45996598414
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 10 |
Flute Length | 7.3/8 |
Size | 1.5/16 |
Details
Shank Type | Hex Nut |
Material | High Speed Steel |
Flute Type | Straight Flute |
Finish | Black Oxide |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (TI4147IM)
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- CMA MINI CUT OFF SAW 6 in. 120V (J1G-KQ-6)
- OLFA Rotary Cutter, 45mm Tungsten Carbide (RTY-2/G)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 3/4, High Spiral Flute 1/2 Shank Construction Reamer (428A148)
- DRILLCO 5/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF140)
- DRILLCO 1-1/4, High Spiral Flute 3/4 Shank Construction Reamer (428A216)
- DRILLCO 13/16, Spiral Flute Nut Shank NITRO Construction Reamer (429N152)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- Drillco Reamers