Shop All Chucking Reamers
Drillco
1-5/16, S/S HEL FLUT CHUCK REAMER -4375E
Mfr # 437E220
Zoro # G510371161
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Size 1-5/16 in
- Overall Length 11-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 437E220
- Zoro # G510371161
- UPC # 45997098203
- Country of Origin China
- Category Chucking Reamers
Dimensions
Size | 1-5/16 in |
Overall Length | 11-1/2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31832 (31832)
- TEKTON Everybit Tech Rescue Kit, 46-Piece with Case (28301)
- MICROMAG MicroMag 20" Magnetic Filter with Aluminum base and SAN bowl (MM20/1.5)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 3/8 (44924)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- DRILLCO 17/32, S/S HEL FLUT CHUCK REAMER -4375E (437E134)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- H & H INDUSTRIAL PRODUCTS #7/A High Speed Steel Adjustable Blade Reamer (9/32-5/16) (2006-9172)
- Drillco Chucking Reamers