Shop All Construction Reamers
Drillco
1-5/16, High Sp Fl 1/2" SH NITRO Construction Reamer
Mfr # 428N220-132
Zoro # G900869940
original price:
$209.14
12% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Material High Speed Steel
- Finish Black & Gold
- Size 1.5/16
- Flute Type High Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428N220-132
- Zoro # G900869940
- UPC # 45997096568
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 1.5/16 |
Flute Length | 5 |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Flute Type | High Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #10-24, 2 Flutes (DWT57097)
- GEARWRENCH COMBO WRENCH RATCH1/2"" (9016D)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500106)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M12 x 50mm Steel External Thread, 92mm Handle Length (MH-426)
- DRILLCO 31/32 High Sp Fl NITRO Construction Reamer (428N162)
- DRILLCO 27/32 Spiral Flute NITRO Construction Reamer (427N154)
- DRILLCO 1-7/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF228)
- DRILLCO 1-1/4, High Spiral Flute 3/4 Shank Construction Reamer (428A216)
- DRILLCO 3/8, Spiral Flute 3/8" Shank Construction Reamer (427A124)
- DRILLCO 7/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX156)
- DRILLCO 9/16, High Sp Fl 1/2" SH NITRO Construction Reamer (428N136)
- Drillco Reamers