Shop All Hand Reamers
Drillco
1-5/16, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E220
Zoro # G010373290
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-1/2 in
- Size 1-5/16 in
- Material High Speed Steel
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E220
- Zoro # G010373290
- UPC # 45997099477
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 12-1/2 in |
Size | 1-5/16 in |
Details
Material | High Speed Steel |
Measurement System | Inch |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 13/64 in. X 3-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016013)
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- HYDE Putty Knife/Painters Tool Set, 3 Pc., Standards: ANSI (48911)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- DRILLCO 5/8, HAND REAMER STRAIGHT FLUTE - 4400E (440E140)
- DRILLCO 5/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E120)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILLCO 11/32, HAND REAMER SPIRAL FLUTE - 4450E (445E122)
- HHIP G 27/32-15/16" High Speed Steel Adjustable Blade Reamer (2006-0084)
- Drillco Hand Reamers