Shop All Shank Drill Bits
Drillco
1-5/16, Cobalt S&D Drill
Mfr # 1000EC220
Zoro # G800870305
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Point Angle 135° Point
- Size 1.5/16
- Shank Type Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000EC220
- Zoro # G800870305
- UPC # 45996596984
- Country of Origin China
- Category Shank Drill Bits
Dimensions
Size | 1.5/16 |
Details
Material | Cobalt |
Finish | Bronze |
Point Angle | 135° Point |
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for high degree of concentricity between shank and body diameter. Ideal for drilling in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m42x4.5 HSS Metric Hand Tap (DWTSMT42X4.5)
- PROTO 1/2 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5315M)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 8 In L (10Z721)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- DRILLCO 11/16, Cobalt S&D Drill (1000C144)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- Drillco Drill Bits