Shop All Taper Shank Drill Bits
Drillco
1-47/64, Taper Shank Drill #4 M.T. Smaller
Mfr # 1450A247
Zoro # G200869404
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 1.47/64
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1450A247
- Zoro # G200869404
- UPC # 45996694840
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 1.47/64 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4113)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 3/4 in. (47348)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 1-3/4" Dia. (GNH3-HEXF4-----)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILLCO 1-31/64, Taper Shank Drill #4 M.T. (1400A231)
- DRILLCO 25/64 Taper Shank Drill #2 M.T. Larger (1475A125)
- DRILLCO 13/16, Taper Shank Drill #3 M.T. (1400A152)
- DRILLCO 1-3/64, Taper Shank Drill #3 M.T. (1400A203)
- DRILLCO 1-1/16 Taper Shank Drill #4 M.T. Larger (1475A204)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- Drillco Drill Bits