Shop All Taper Shank Drill Bits
Drillco
1-43/64, Taper Shank Drill #4 M.T. Smaller
Mfr # 1450A243
Zoro # G500869456
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 1.43/64
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1450A243
- Zoro # G500869456
- UPC # 45996694802
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 1.43/64 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7414S)
- WESTWARD Plain L Key, 3/32 in Tip Size, 3 3/8 in Long, 3/32 in Short (54TU59)
- SOG Camp Axe, 3-1/8" Blade L, 13"Handle L (CH1001-CP)
- SUPERCUT 133-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (533347)
- DRILLCO 1-1/16 Taper Shank Drill #4 M.T. Larger (1475A204)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILLCO 1-31/64, Taper Shank Drill #4 M.T. (1400A231)
- DRILLCO 1-33/64, Taper Shank Drill #4 M.T. Smaller (1450A233)
- DRILLCO 2-1/16, Taper Shank Drill #5 M.T. (1400A304)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- DRILL AMERICA 1-5/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-5/16-3MT)
- Drillco Drill Bits