Shop All Construction Reamers
Drillco
1-3/8, Spiral Flute Hex Nut Shank Bridge Reamer
Mfr # 429A224
Zoro # G700869126
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.7/8
- Material High Speed Steel
- Shank Type Hex Nut
- Finish Black Oxide
- Flute Type Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 429A224
- Zoro # G700869126
- UPC # 45997096797
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 7.7/8 |
Size | 1.3/8 |
Flute Length | 5 |
Details
Material | High Speed Steel |
Shank Type | Hex Nut |
Finish | Black Oxide |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 15/32" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26230)
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel (K0116.2081X45)
- BON TOOL Bon 13-176 Gun And Hopper, Touch Up, 3/4 Gallon (13-176)
- DRILLCO 9/16 X 6.1/4, SDS PLUS DRILL - 1700A (170A1366)
- DRILLCO 1-1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A232)
- DRILLCO 1-5/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A220)
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- DRILLCO 9/16 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX136)
- DRILLCO 3pc HSS Multi-Step Reamer Set, #1 - #3 (470SESET)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- Drillco Construction Reamers