Shop All Construction Reamers
Drillco
1-3/8 Spiral Flute Construction Reamer
Mfr # 427A224-132
Zoro # G400869143
original price:
$207.03
6% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Finish Black Oxide
- Material High Speed Steel
- Size 1.3/8
- Shank Type 3 Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427A224-132
- Zoro # G400869143
- UPC # 45997095226
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 1.3/8 |
Flute Length | 5 |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Hand F, 14" x 3-1/4 (CF014PF)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2262)
- STRINGLINER Mason Line Reel Ylw 540' (25412)
- DRILLCO 1-1/4, High Sp Fl 1/2" SH NITRO Construction Reamer (428N216-132)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- DRILLCO 11/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX144)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- DRILLCO 1/4, High Spiral Flute 1/4 Shank Construction Reamer (428A116)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- Drillco Reamers