Shop All Hand Reamers
Drillco
1-3/8, HAND REAMER STRAIGHT FLUTE - 4400E
Mfr # 440E224
Zoro # G910372430
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-5/8 in
- Material High Speed Steel
- Size 1-3/8 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 440E224
- Zoro # G910372430
- UPC # 45997098852
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 12-5/8 in |
Size | 1-3/8 in |
Details
Material | High Speed Steel |
Measurement System | Inch |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (VTSFT5146)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82386D2B72350)
- KRAFT TOOL Concrete Tamper, Big Diamond, 48x8" (CC881ASM)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- DRILLCO 1-7/16, HAND REAMER SPIRAL FLUTE - 4450E (445E228)
- DRILLCO 11/32, HAND REAMER SPIRAL FLUTE - 4450E (445E122)
- Drillco Reamers