Shop All Hand Reamers
Drillco
1-3/8, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E224
Zoro # G410373289
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-5/8 in
- Measurement System Inch
- Material High Speed Steel
- Size 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E224
- Zoro # G410373289
- UPC # 45997099484
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 12-5/8 in |
Size | 1-3/8 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M8-1.25, D5 Limit, PK3 (5TWA5)
- FISCH Mortise Bit, 1/2 x 5/8 (FSG-096115)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- HHIP 1/32-1/2" JT33 Drill Chuck With Key (3700-0102)
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- DRILLCO 5/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E120)
- DRILLCO 11/32, HAND REAMER SPIRAL FLUTE - 4450E (445E122)
- DRILLCO 7/8, HAND REAMER SPIRAL FLUTE - 4450E (445E156)
- Drillco Hand Reamers