Shop All Bridge Reamers
Drillco
1-3/8, Bridge Reamer Taper Shank Spiral Flute
Mfr # 425A224
Zoro # G100869313
original price:
$212.11
7% off
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 7.3/8
- Overall Length 13
- Size 1.3/8
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 425A224
- Zoro # G100869313
- UPC # 45997094816
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 7.3/8 |
Overall Length | 13 |
Size | 1.3/8 |
Point Diameter | 1.1/8 |
Details
Flute Type | Spiral Flute |
Finish | Black Oxide |
Shank Type | Taper Shank |
Material | High Speed Steel |
System of Measurement | Fractional |
Morse Taper | 4 |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- KO-KEN Bit TORX T50 150mm 7/16 Hex Drive (183T.150-T50)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 5/16-18UNC (400237)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Straight Flute (420A232)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- DRILLCO 5/8, Bridge Reamer Taper Shank Spiral Flute (425A140)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- DRILL AMERICA 7/8" Hex Shank Bridge Reamer (DWRRB7/8HEX)
- Drillco Reamers