Shop All Hex Dies
Drillco
1-3/8-8, HEX DIES - 3350E
Mfr # 335E224N
Zoro # G310371200
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Size 1-3/8 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1-3/8 in |
Details
Material | Carbon |
System Of Measurement | Inch |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- PROTO 1/2 in Drive Impact Socket 14 mm Size, Standard Socket, black oxide (J7414MT)
- MILWAUKEE TOOL Milwaukee Pliers Set, 2-Piece, Steel, Black/Red/Silver, Specifications: Curved Jaw, Ergonomic Handle (48-22-3402)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- DRILLCO 6-32 HSS HEX THREADING DIE NUT - 3300E (33E006C)
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- DRILLCO 5/16-18 HSS HEX THRDING DIE NUT - 3300E (33E120C)
- DRILL AMERICA 2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-8)
- Drillco Dies