Shop All Tap Sets
Drillco
1-3/8--6, NITRO TAP SET - 2000N
Mfr # 20N224CS
Zoro # G810370772
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1-3/8 in
- Overall Length 6-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1-3/8 in |
Overall Length | 6-1/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, Torx, 10 pcs (84220)
- BOSTITCH Air Framing Nailer, Clipped, 33 Deg, Paper (F33PT)
- AMPG Compac Tip, Carbide, 0.12 X .573 (Z6915)
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- DRILLCO 5-40, HSS TAP SET H-2 - 2000E (20E005CS)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- DRILLCO 1-1/4-7, HSS Tap Set H-4 (20E216CS)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- Drillco Tap Sets