Shop All Tap Sets
Drillco
1-3/8-6, HSS TAPS SETS - 2000
Mfr # 20A224CS
Zoro # G610370781
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1-3/8 in
- Overall Length 6-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1-3/8 in |
Overall Length | 6-1/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AL-5-KW Motor Shaft Arbor Standard Type B Machined Washer (AL-5-KW)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT22)
- LEISTER Triac St Professional Heat Gun (Triac ST 120V 1600 watt)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #8-32UNC (341748)
- Drillco Tap Sets