Shop All Hand Taps
Drillco
1-3/8-6, HSS Taper Taps H-4
Mfr # 20E224CT
Zoro # G600868595
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1.3/8
- Chamfer Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.3/8 |
Length of Thread | 3 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Taper |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 29mm, 8 Flute, Carbide Tip (5655290)
- DYNAMIC Tools 1/2" Drive Torque Wrench, 30-250 Ft/lbs., 32 Teeth (D086002)
- KNIPEX Crimping Die for Non-Insulated Open Plug (97 49 05)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- DRILLCO 30mm x 1.5, Metric Plug Tap (28E300CP)
- DRILLCO 1-1/2-8, HSS Bottoming Tap (25A232B)
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- DRILLCO 1-1/8-12, HSS Taper Taps H-4 (20E208FT)
- DRILLCO 33mm x 2.0, Metric Taper Tap (28E330BT)
- DRILLCO 48mm x 5.0, Metric Bottoming Tap (28E480AB)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54511)
- Drillco Hand Taps