Shop All Hand Taps
Drillco
1-3/8-6, HSS Bottoming Tap H-4
Mfr # 20E224CB
Zoro # G400868733
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1.3/8
- Length of Thread 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.3/8 |
Length of Thread | 3 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Bottoming |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fish Rod Attachment Set, 7-Piece (56511)
- K-TOOL INTERNATIONAL 1/2" Drive, 20mm Metric Socket, 6 Points (KTI-28220)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X25, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X25)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- DRILLCO HSS Plug Taps H-4, 7/8-9, 3PK (20E156CP)
- DRILLCO 1-1/4-8, HSS Bottoming Tap (25A216B)
- DRILLCO 1-1/8-12, HSS Taper Taps H-4 (20E208FT)
- KODIAK CUTTING TOOLS 7/8-9 Standard Hand Tap Fractional (5505665)
- Drillco Hand Taps