Shop All Thread Forming Taps
Drillco
1-3/8--12, NITRO TAPER TAP - 2000N
Mfr # 20N224FT
Zoro # G110370816
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Overall Length 6-1/16 in
- Tap Dimension Type Inch
- Tap Size 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20N224FT
- Zoro # G110370816
- UPC # 45996797732
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 6-1/16 in |
Tap Dimension Type | Inch |
Tap Size | 1-3/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS Plus Chisel Bits (DW5350)
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short (19209)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 5/8 " L.60 mm (03450036)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- DRILLCO 1 in.-8, NITRO PLUG TAP - 2000N (20N164CP)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- DRILLCO 3/8-16, HSS TAPER TAPS H-3 - 2000E (20E124CT)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- DRILLCO 8-32, HSS NITRO TAPER TAP - 2000N (20N008CT)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- Drillco Thread Forming Taps