Shop All Tap Sets
Drillco
1-3/8-12, HSS TAPS SETS - 2000
Mfr # 20A224FS
Zoro # G210371065
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 6-1/16 in
- Tap Size 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 6-1/16 in |
Tap Size | 1-3/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- FACOM Open End Wrench, Black, 32mm x 11-7/32 in (FM-45.32)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- DRILLCO 3/4-16, HSS Tap Set H-3 (20E148FS)
- DRILLCO 5mm x 0.80, Metric Tap Set (28E050AS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- Drillco Taps