Shop All Countersinks
Drillco
1-3/4, COUNTRSINK 90DEG 6 FLUT - 3900E
Mfr # 39E248C
Zoro # G510371406
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Material - Machining High Speed Steel
- Overall Length (In.) 4-1/4 in
- Shank Length 2-1/8 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E248C
- Zoro # G510371406
- UPC # 45997092263
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1 in |
Overall Length (In.) | 4-1/4 in |
Shank Length | 2-1/8 in |
Drill Size | 1-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 1-3/4 12 PT ANGL BLK (MTBLK1184)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YU27)
- GREENLEE Fibr-5 Fiber-Gel Cable Pulling 5Gallon (GEL-5)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11204)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- STM 112 90Deg 6Flute HSS Countersink (121282)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- DRILL AMERICA 3/4"-82 1/2" Shank HSS 3 Flute Center Reamer (DEWCSK3/4-82)
- LINK 1/2 X 90 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 2 Oal (90-L2-414)
- Drillco Countersinks