Shop All Countersinks
Drillco
1-3/4, COUNTRSINK 82DEG 6 FLUT - 3900E
Mfr # 39E248B
Zoro # G110371424
Free Shipping & Returns
$98.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Material - Machining High Speed Steel
- Shank Length 2-1/8 in
- Drill Size 1-3/4 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 39E248B
- Zoro # G110371424
- UPC # 45997092256
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1 in |
Shank Length | 2-1/8 in |
Drill Size | 1-3/4 in |
Overall Length (In.) | 4-1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc Sae Hex Key Wrench Set Hex Key Set, W1109C (W1109C)
- PROTO Drift Punch Set, Not Tether Capable (J96B)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30718P)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94582)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- DRILL AMERICA 1/2"-#8 HSS Threaded Shank Stop Countersink (TSC1/2-8)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 4 (C4-3/16-82)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- Drillco Countersinks, Center Drills & Spotting Drills