Shop All Hex Dies
Drillco
1-3/4-8, HEX DIES - 3350E
Mfr # 335E248N
Zoro # G310371750
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Size 1-3/4 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1-3/4 in |
Details
Material | Carbon |
System Of Measurement | Inch |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hammer Drill/Driver, Tool Only, 18 V, 4 Ah, 1/2 in Chuck, Keyless, Self-Ratcheting Chuck (XPH07Z)
- KNIPEX High Leverage Combination Pliers, 8" Hig (02 02 200 SBA)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- RIDGID Drive Belt (71957)
- DRILLCO 3/8-24 HSS HEX THREADING DIE NUT 3300E (33E124F)
- DRILLCO 10-32 HSS HEXAGON THREDING DIE NUT 3300E (33E010F)
- DRILLCO 3/8-16 HSS HEX THREADING DIE NUT 3300E (33E124C)
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- DRILLCO 33MM-2.0, CARBON HEX RE- THRD DIES -3360E (336E330A)
- IRWIN Hex Die, High Carbon Steel, RH, M3 (6612)
- Drillco Dies