Shop All Round Dies
Drillco
1-3/4--12, 3 in. OD RND ADJUST DIES - 3000E
Mfr # 30E248FF
Zoro # G810372219
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Tap Dimension Type Inch
- Size 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 30E248FF
- Zoro # G810372219
- UPC # 45996995220
- Country of Origin China
- Category Round Dies
Dimensions
Tap Dimension Type | Inch |
Size | 1-3/4 in |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- PROTO Output Square Drive for 1ART6, 3/4 In Dr (J6212RD)
- BON TOOL Bon 11-333 Sledrunner, Half Rnd 14" X 5/8" Wood Handle (11-333)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILLCO 1/2-13, 2 in. OD ADJUSTABLE DIES - 3000E (30E132CD)
- DRILLCO 7/16-20, 1 in. OD ADJUSTABLE DIES - 3000E (30E128FB)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- DRILLCO 1-1/8--12, 2-1/2 OD RND ADJUST DIE -3000E (30E208FE)
- CENTURY DRILL & TOOL Rethread Die Fract Right Hand 1/4-28 National Fine Across Flats 7/16" (92926)
- Drillco Round Dies