Shop All Construction Reamers
Drillco
1-3/16, High Sp Fl 3/4" SH NITRO Construction Reamer
Mfr # 428N212
Zoro # G000869925
original price:
$172.34
10% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Finish Black & Gold
- Flute Type High Spiral Flute
- Flute Length 5
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428N212
- Zoro # G000869925
- UPC # 45997096513
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 1.3/16 |
Details
Finish | Black & Gold |
Flute Type | High Spiral Flute |
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Deep Socket, black oxide (69-31MM)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- DRILLCO 5/8, High Spiral Flute 1/2 Shank Construction Reamer (428A140)
- DRILLCO 27/32 Spiral Flute NITRO Construction Reamer (427N154)
- DRILLCO 7/16, Spiral Flute 7/16" Shank NITRO Construction Reamer (427N128)
- DRILLCO 5/16, Spiral Flute 5/16" Shank Construction Reamer (427A120)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- DRILLCO 3/4, High Spiral Flute 1/2 Shank Construction Reamer (428A148)
- Drillco Reamers