Shop All Hand Reamers
Drillco
1-3/16, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E212
Zoro # G310373310
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Size 1-3/16 in
- Measurement System Inch
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E212
- Zoro # G310373310
- UPC # 45997099453
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 12 in |
Size | 1-3/16 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Gray) (OSR01313)
- KRAFT TOOL Pool Trowel, Round, 4 x 14 in, Blue Steel (CF277B)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- DYNAMIC Tools 3/8"Dr Metric 10mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008760)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 11/16, HAND REAMER SPIRAL FLUTE - 4450E (445E144)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- DRILLCO 1-7/16, HAND REAMER SPIRAL FLUTE - 4450E (445E228)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- HHIP E 23/32-25/32" High Speed Steel Adjustable Blade Reamer (2006-0082)
- Drillco Hand Reamers