Shop All Masonry Drill Bits
Drillco
1-1/8 X 21 SDS-MAX Masonry Drill
Mfr # 174F20821
Zoro # G300869991
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide Tip
- Finish Bright
- Size 1.1/8
- Shank Type SDS MAX
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 174F20821
- Zoro # G300869991
- UPC # 45996593945
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Size | 1.1/8 |
Details
Material | Carbide Tip |
Finish | Bright |
Shank Type | SDS MAX |
System of Measurement | Fractional |
Description
Designed for longer life in concrete and reinforced concrete applications. 4 x 90 head geometry prevents locking when hitting rebar on the side. As an additional benefit, it can crush through and pulverize rebar when drilling in reinforced concrete applications. Reinforced flute geometry reduces vibrations & transfers more impact energy from the head to the tip of the drill bit. Rebar Chamfers to prevent carbide head from cracking when in contact with reinforced concrete. More mass in secondary carbide cutters for longer life.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 20 x 22 mm L.300 mm (41042022)
- VEGA Hex and Hex Ball, T-Handle, 2.5 mm x 4 in (LTB0254)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- DREMEL Cut Off Wheel, 1 1/2 in diameter, EZ Lock, Pack of 5 (EZ456)
- DRILLCO 3/16 MASONRY DRILL STR SHANK - 1600N (160N112)
- DRILLCO 3/4 X 18, SDS PLUS DRILL - 1700A (170A14818)
- DRILLCO 3/4 X 13 SDS-MAX Masonry Drill (174F14813)
- DRILLCO 5/8 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1408A)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- DRILLCO 5/8 X 12.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14012)
- DIABLO 3/4"x12" SDS-Plus Rebar Cutter (DMAPLRC1050)
- Drillco Masonry Drill Bits