Shop All Construction Reamers
Drillco
1-1/8 Straight Flute Hex Nut Car Length Construction Reamer
Mfr # 150HX208
Zoro # G400869129
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Finish Black Oxide
- Flute Length 5
- Flute Type Straight Flute
- Shank Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 150HX208
- Zoro # G400869129
- UPC # 45996695687
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 7 |
Flute Length | 5 |
Size | 1.1/8 |
Details
Finish | Black Oxide |
Flute Type | Straight Flute |
Shank Type | Hex Nut |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2050)
- GLOBAL INDUSTRIAL 3/8in Reversible Pistol Grip Drill W/Cushion Grip & Keyless Chuck, 2,000 RPM (G3810G)
- WESTWARD Inspection Kit, 6 1/4-25 In, 6 PC (1VUA3)
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L (3055-B)
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- DRILLCO 1-1/4, High Spiral Flute 3/4 Shank Construction Reamer (428A216)
- DRILLCO 5/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX140)
- DRILLCO 7/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX156)
- DRILLCO 19/32 High Spiral Flute Construction Reamer (428A138)
- Drillco Construction Reamers