Shop All Construction Reamers
Drillco
1-1/8, Spiral Flute 1/2" Shank Construction Reamer
Mfr # 427A208-132
Zoro # G700869195
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Size 1.1/8
- Shank Type 3 Flats, Reduced Shank
- Finish Black Oxide
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 427A208-132
- Zoro # G700869195
- UPC # 45997095141
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 1.1/8 |
Flute Length | 5 |
Details
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
Flute Type | Spiral Flute |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/8 (44240)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- DRILLCO 1/4, Spiral Flute 1/4" Shank NITRO Construction Reamer (427N116)
- DRILLCO 5/8, Spiral Flute 1/2" Shank Construction Reamer (427A140)
- DRILLCO 1-1/4, High Spiral Flute 3/4 Shank Construction Reamer (428A216)
- DRILLCO 13/16, Spiral Flute 1/2" Shank Construction Reamer (427A152)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- Drillco Construction Reamers