Shop All High Speed Steel End Mills
Drillco
1-1/8, SIX FL SGL END-MIL 7/8 SHK 5100A
Mfr # 51A208E
Zoro # G410371056
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2 in
- Size 1-1/8 in
- Material High Speed Steel
- Overall Length 4-1/2 in
- Shank Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 51A208E
- Zoro # G410371056
- UPC # 45997195278
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 2 in |
Size | 1-1/8 in |
Overall Length | 4-1/2 in |
Shank Dia. | 7/8 in |
Dimension Type | Inch |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO K1 Stilt Kit Leg Bearings (TP02451)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 12 pt Standard Depth, Black Oxide (J7434)
- GEDORE Square, Female Square, Female Three-Square, Two-way-key Bit 145mm, Drive Size: 1/4" (45 E)
- DRILL AMERICA 1/16"-3/8" HSS Mechanic Length Drill Bit Set Metal Case 21Pc.((1/64's) (KFD21ML-SET)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- DRILLCO 13/16, 4FL CENT CUT END-MIL 3/4 SHK 5150A (515A152D)
- OSG HSS End Mill, 3.0mm3/8in.Cut L (5810100)
- Drillco High Speed Steel End Mills