Shop All Solid Spade Drill Bits
Drillco
1-1/8 in. PADDLE BITS - 1950E
Mfr # 195E208
Zoro # G710373989
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Inch
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 195E208
- Zoro # G710373989
- UPC # 45996698985
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Dimension Type | Inch |
Drill Bit Size | 1-1/8 in |
Overall Length | 6 in |
Description
Ball grove hex shank helps reduce slippage in the drill chuck.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MAKITA 7-1/4" Magnesium Circular Saw, 15.0A, Electric Brake (5007MGA)
- ROBINAIR Oil Drain Bottl For Sidewinder (ROB17756)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- DRILLCO 1 in. PADDLE BITS - 1950E (195E164)
- DRILLCO 9/16 in. PADDLE BITS - 1950E (195E136)
- DRILLCO 3/4 in. PADDLE BITS - 1950E (195E148)
- DRILLCO 1/4 in. PADDLE BITS - 1950E (195E116)
- DRILLCO 3/8 in. PADDLE BITS - 1950E (195E124)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- BOSCH Spade Bit, 3/4 In (DSB1009)
- Drillco Solid Spade Drill Bits