Shop All Construction Reamers
Drillco
1-1/8, High Sp Fl 3/4" SH NITRO Construction Reamer
Mfr # 428N208
Zoro # G500869944
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Shank Type 3 Flats, Reduced Shank
- Flute Type High Spiral Flute
- Finish Black & Gold
- Size 1.1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428N208
- Zoro # G500869944
- UPC # 45997096490
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 1.1/8 |
Flute Length | 5 |
Details
Shank Type | 3 Flats, Reduced Shank |
Flute Type | High Spiral Flute |
Finish | Black & Gold |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI TV7A006-0 Saw Blade W/24 Teeth (5/Set) (TV7A006-0)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- MARSHALLTOWN PREMIER Notched Trowel, 1/8" x 1/8" x 1/8" (661SD)
- MARSHALLTOWN TROWEL NOTCHED V 3/16"" (206)
- DRILLCO 5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N140)
- DRILLCO 1-5/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A220)
- DRILLCO 1-1/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N216-132)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- DRILLCO 13/16, Spiral Flute 1/2" Shank Construction Reamer (427A152)
- DRILLCO 3/8, High Sp Fl 3/8" SH NITRO Construction Reamer (428N124)
- Drillco Reamers