Shop All Hand Reamers
Drillco
1-1/8, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E208
Zoro # G810373650
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11-5/8 in
- Size 1-1/8 in
- Measurement System Inch
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E208
- Zoro # G810373650
- UPC # 45997099446
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 11-5/8 in |
Size | 1-1/8 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.50mm (47289)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3 (IWAF343-3)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- DRILLCO 7/8, HAND REAMER SPIRAL FLUTE - 4450E (445E156)
- DRILLCO 5/8, HAND REAMER STRAIGHT FLUTE - 4400E (440E140)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- DRILLCO 11/16, HAND REAMER SPIRAL FLUTE - 4450E (445E144)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Reamer (DWRRHDSP13/16)
- Drillco Reamers