Shop All Tap Sets
Drillco
1-1/8--7, NITRO TAP SET - 2000N
Mfr # 20N208CS
Zoro # G010370381
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 5-7/16 in
- Tap Size 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 5-7/16 in |
Tap Size | 1-1/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 3 1/2 in L (J75278P)
- DENT FIX EQUIPMENT DIE SET PUNCH PIN F/DF516 HOLE PUNCH (DF516DS)
- BOSCH Cordless Hammer Drill/Driver, Chuck 3/8 (PS130N)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991595)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- DRILLCO 20MM-2.50 4FL TAP SET - 2800 (28A200AS)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- VERSADRIVE HMT HD Combi Drill-Tap Set, M12, M16, M20, M24 (301130-SET1)
- Drillco Taps