Shop All Tap Sets
Drillco
1-1/8-7, HSS Tap Set H-4
Mfr # 20E208CS
Zoro # G100869092
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1.1/8
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1.1/8 |
Length of Thread | 2.5625 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Chamfer | Set |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- RIDGID Plug, Drain 1/2 Npt (96447)
- HOUGEN-OGURA 15/16 in. Round Punch (76368)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2100 TAPS (2100A10)
- DRILLCO 10mm x 1.0, Metric Tap Set (28E100CS)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- HHIP 1/16-27 TiN Coated Taper Pipe Tap (1011-3305)
- Drillco Taps