Shop All Hand Taps
Drillco
1-1/8-12, HSS Plug Taps H-4
Mfr # 20E208FP
Zoro # G500869050
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1.1/8
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.1/8 |
Length of Thread | 2.5625 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Plug |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 1/2 in. Drive 1-5/16 in. Jumbo Crowfoot Wrench (97741A)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- DOTCO Lock Off Lever Arm (01-1267)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- DRILLCO 1-3/8-8, HSS Bottoming Tap (25A224B)
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- DRILLCO 12mm x 1.25, Metric Tap Se (28E120CS)
- DRILLCO 1-1/4-7, HSS Plug Taps H-4 (20E216CP)
- DRILLCO 48mm x 5.0, Metric Plug Tap (28E480AP)
- DRILLCO 3-1/4-8, HSS Bottoming Tap (25A416B)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501265)
- Drillco Hand Taps