Shop All Reduced Shank Drill Bits
Drillco
1-1/64, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E201
Zoro # G510372502
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E201
- Zoro # G510372502
- UPC # 45996596250
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 16mm -2.00 (1756)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7716H)
- TITAN RATCHET REPAIR KIT (TL11308)
- DRILLCO 1-7/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E207)
- DRILLCO 15/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E160)
- DRILLCO 49/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E149)
- DRILLCO 19/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E138)
- DRILLCO 37/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E137)
- DRILLCO 13/16, S&D DRILL 1/2 in. SHANK - 1000N (1000N152)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- Drillco Drill Bits