Shop All Construction Reamers
Drillco
1-1/4, Spiral Flute Hex Nut Shank Bridge Reamer
Mfr # 429A216
Zoro # G500869142
original price:
$174.98
6% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Finish Black Oxide
- Flute Type Spiral Flute
- Material High Speed Steel
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 429A216
- Zoro # G500869142
- UPC # 45997096773
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 7 |
Size | 1.1/4 |
Flute Length | 5 |
Details
Finish | Black Oxide |
Flute Type | Spiral Flute |
Material | High Speed Steel |
Shank Type | Hex Nut |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7-1/4", 24-Teeth Circular Saw Blade (D0724X)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (415100)
- MALCO Hole Cutter Shoe Screw for 1ELG5, 1ELH8 (HC1I)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Uncoated, 7 Flutes (17235)
- DRILLCO 7/8, Spiral Flute Hex Nut Shank Bridge Reamer (429A156)
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- DRILLCO 5/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N140)
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- DRILLCO 13/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF152)
- DRILLCO 7/8, Spiral flute nut Shank NITRO Construction Reamer (429N156)
- DRILLCO 1-1/8 Straight Flute Hex Nut Car Length Construction Reamer (150HX208)
- Drillco Construction Reamers