Shop All Construction Reamers
Drillco
1-1/4, Spiral Flute 3/4" Shank NITRO Construction Reamer
Mfr # 427N216
Zoro # G400869938
original price:
$160.81
6% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N216
- Zoro # G400869938
- UPC # 45997095714
- Country of Origin United States
- Category Construction Reamers
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- HUSQVARNA Adapter, 5/8-11 Female To 1 1/4-7 Male (T-415420)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- DRILLCO 5/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF140)
- DRILLCO 1/2" Straight Flute Hex Nut Car Length Construction Reamer (150HX132)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO 7/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX156)
- DRILLCO 1-1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A232)
- DRILLCO 11/16, Spiral Flute 1/2" Shank Construction Reamer (427A144)
- CHAMPION CUTTING TOOL 1-1/8in Maintenance Reamer, 3/4in Flatted Shank, Left Hand Helix, RH Cut, Collar Stop, HSS (CHA SA80-1-1/8)
- Drillco Reamers