Shop All High Speed Steel End Mills
Drillco
1-1/4, SIX FL SGL END END-MIL 1 SHK 5100A
Mfr # 51A216F
Zoro # G510370690
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2 in
- Shank Dia. 1 in
- Size 1-1/4 in
- Material High Speed Steel
- Overall Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 51A216F
- Zoro # G510370690
- UPC # 45997195315
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 2 in |
Shank Dia. | 1 in |
Size | 1-1/4 in |
Overall Length | 4-1/2 in |
Dimension Type | Inch |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (208115)
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (33-115)
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 13/16, 4FL CENT CUT END-MIL 3/4 SHK 5150A (515A152D)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743208)
- Drillco High Speed Steel End Mills