Shop All Construction Reamers
Drillco
1-1/4, High Spiral Flute 1/2 Shank Construction Reamer
Mfr # 428A216-132
Zoro # G100869153
original price:
$157.89
7% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Flute Type High Spiral Flute
- Flute Length 5
- Size 1.1/4
- Shank Type 3 Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A216-132
- Zoro # G100869153
- UPC # 45997096124
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 1.1/4 |
Details
Flute Type | High Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Socket Set (641716)
- KRAFT TOOL Scraper, Stiff, 1-1/2", SS (DW025)
- GREENLEE Drill/Tap/Countersink Set, SAE, 6 Piece (DTAPKIT)
- DRILLCO 23/32 High Sp Fl NITRO Construction Reamer (428N146)
- DRILLCO 7/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX156)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- DRILLCO 3/4, High Spiral Flute 1/2 Shank Construction Reamer (428A148)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- DRILLCO 1" Straight Flute Hex Nut Bridge Length Construction Reamer (100HX164)
- KODIAK CUTTING TOOLS 15/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496975)
- Drillco Reamers