Shop All Hand Reamers
Drillco
1-1/4, HAND REAMER STRAIGHT FLUTE - 4400E
Mfr # 440E216
Zoro # G310372382
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-1/4 in
- Measurement System Inch
- Size 1-1/4 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 440E216
- Zoro # G310372382
- UPC # 45997098838
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 12-1/4 in |
Size | 1-1/4 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Reversible Ratchets for Torque Bar (006140000)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1-5/8", Aluminum Bronze (S-91)
- RUKO 2-7/8" Bi-Metal High Speed Steel Hole Saw (106073)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 120XP Locking Flex Head Ratchet Set (81380)
- DRILLCO 5/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E120)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 5/8, HAND REAMER STRAIGHT FLUTE - 4400E (440E140)
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- Drillco Reamers