Shop All Countersinks
Drillco
1-1/4, COUNTRSINK 90DEG SGL FLUTE - 3600E
Mfr # 36E216C
Zoro # G410372787
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 1-1/4 in
- Measurement System Inch
- Overall Length (In.) 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E216C
- Zoro # G410372787
- UPC # 45997090245
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 1-1/4 in |
Overall Length (In.) | 3-3/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (84850)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 1000 rpm (QA4AALS011NP25S06)
- ASIMETO 44263 3/8" Asimeto Dovetail Stem Set (7500311)
- OTC Threaded Adapter, Spread 1/2-13 (Ex.) In (8007)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- LINK 3/8 Od 82° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-560)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- Drillco Countersinks