Shop All Countersinks
Drillco
1-1/4, COUNTRSINK 90DEG 6 FLUT - 3900E
Mfr # 39E216C
Zoro # G810371328
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Overall Length (In.) 3-3/8 in
- Shank Length 1-5/8 in
- Drill Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E216C
- Zoro # G810371328
- UPC # 45997092201
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 3/4 in |
Overall Length (In.) | 3-3/8 in |
Shank Length | 1-5/8 in |
Drill Size | 1-1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- KRAFT TOOL Deluxe Canvas Tool Bag, 20 (WL020)
- MILWAUKEE TOOL 10PC SAWZALL BLADE SET (ML49-22-1110)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/2)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- M.A. FORD Endmill 3/8X1-5/8 .090Cr (79000013)
- LINK Metric HSS Combined Drill & Counterbore 9 Pc Set (05-L2-382)
- KEO Countersink, 6 FL, 82 Deg, 5/16, HSS (55023)
- KEO Countersink, 3 FL, 100 Deg, 1 In, HSS (51000)
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm (56211)
- BIG HORN # 9 Complete Countersink W/Taper Drill W. L. Fuller C9M (18920)
- Drillco Countersinks