Shop All Countersinks
Drillco
1-1/4, COUNTRSINK 82DEG SGL FLUT - 3600E
Mfr # 36E216B
Zoro # G510372724
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 1-1/4 in
- Overall Length (In.) 3-3/8 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E216B
- Zoro # G510372724
- UPC # 45997090238
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 1-1/4 in |
Overall Length (In.) | 3-3/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 6" Finishing Sander 2.5Mm Orbit (MR-625)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- JET N307, 19-Piece, 3Mm X 7In. Needles (N307)
- IDEAL Connector Removal Tool, 8 In (35-046)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 TiN (61T100002)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- IRWIN Irwin Wd Cntrsink #14 (1882785)
- KEO Countersink, 1 FL, 120 Deg, 3/16, HSS (53172)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- Drillco Countersinks, Center Drills & Spotting Drills