Shop All Countersinks
Drillco
1-1/4, COUNTRSINK 82DEG 6 FLUT - 3900E
Mfr # 39E216B
Zoro # G610371306
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length (In.) 3-3/8 in
- Shank Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E216B
- Zoro # G610371306
- UPC # 45997092195
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 3/4 in |
Overall Length (In.) | 3-3/8 in |
Shank Length | 1-5/8 in |
Drill Size | 1-1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key Holder (88151/B)
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701210)
- PORTER-CABLE Shoe Assembly (908909)
- HAKKO/CHP Very Fine Point Tweezer, Long, Thin (SS-SA)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525-TiN)
- MONTANA BRAND Montana Brand MB-65995 Power Groove Countersink Set (MB-65995)
- KEO Countersink, 3 FL, 90 deg., 1/2in, HSS, TiN (50129-TIN)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in, HSS (55035)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522-TiN)
- Drillco Countersinks