Shop All Countersinks
Drillco
1-1/4, COUNTRSINK 100DEG SGL FLUT - 3600E
Mfr # 36E216D
Zoro # G310372818
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Overall Length (In.) 3-3/8 in
- Drill Size 1-1/4 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E216D
- Zoro # G310372818
- UPC # 45997090252
- Country of Origin China
- Category Countersinks
Dimensions
Overall Length (In.) | 3-3/8 in |
Drill Size | 1-1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5444-TT)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- HOUGEN 7/16 X 1 in. 12,000-Series Annular Cutter Stack Cut (12114S)
- GEDORE Combination Wrench, 8mm (7 8)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 1/2" Diameter 1/8 Pilot Hole (6815506)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Carbide (55704)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- HOLEMAKER TECHNOLOGY HMT Tungsten Carbide MultiSink ULTRA Coated 1-1/2 in. 82 Degree (601058-0010)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- Drillco Countersinks