Shop All Bridge Reamers
Drillco
1-1/4, Bridge Reamer Taper Shank Spiral Flute
Mfr # 425A216
Zoro # G300869267
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 7.3/8
- Overall Length 13
- Size 1.1/4
- Shank Type Taper Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 425A216
- Zoro # G300869267
- UPC # 45997094793
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 7.3/8 |
Overall Length | 13 |
Size | 1.1/4 |
Point Diameter | 0.984375 |
Details
Flute Type | Spiral Flute |
Shank Type | Taper Shank |
Material | High Speed Steel |
Finish | Black Oxide |
Morse Taper | 4 |
System of Measurement | Fractional |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAGNET SOURCE MAGNETIZE/DEMAGNETIZE DS (07524)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 3-HP, 8-12-Amp Magnetic Switch - UL Approved (18833)
- JOHNSON LEVEL & TOOL ALUMINUM CUTTING GUID98"" (J4900)
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILLCO 5/8, Bridge Reamer Taper Shank Spiral Flute (425A140)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer (DWRRBSS3/8)
- Drillco Reamers