Shop All Tap Sets
Drillco
1-1/4--7, NITRO TAP SET - 2000N
Mfr # 20N216CS
Zoro # G410371049
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1-1/4 in
- Overall Length 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1-1/4 in |
Overall Length | 5-3/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- RIDGID Tape, 62565 3/4 X 1/16 X 100Ft (E-2731)
- M.A. FORD Twister Hi-Tuff Drill, 5/32 (20515620)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2100 TAPS (2100A10)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- DRILLCO 3.5MM-0.60 3FL TAP SET - 2800 (28A035AS)
- DRILLCO 3mm x 0.50, Metric Tap Set (28E030AS)
- IRWIN TR-88 - For Taps and Reamers (311088)
- Drillco Tap Sets