Shop All Hand Taps
Drillco
1-1/4-7, HSS Bottoming Tap H-4
Mfr # 20E216CB
Zoro # G000868997
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 1.1/4
- Chamfer Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.1/4 |
Length of Thread | 2.5625 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Bottoming |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 3132 Bore, 638 Overall Length, 34 Shank Diameter, 5 (DEWCBR31/32)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5438N)
- WERA Nut Driver Set, SAE, Hollow Round, 7 pcs. (05345230001)
- CAPRI TOOLS 3/8 in Drive 21 mm 6-Point Shallow Impact Socket (5-3021)
- DRILLCO 1/4-20, 8" PULLEY TAP (24A116C8)
- DRILLCO 30mm x 1.5, Metric Plug Tap (28E300CP)
- DRILLCO 36mm x 4.0, Metric Taper Tap (28E360AT)
- DRILLCO 42mm x 4.5, Metric Taper Tap (28E420AT)
- DRILLCO 48mm x 5.0, Metric Plug Tap (28E480AP)
- DRILLCO HSS Taper Taps H-3, 6-32, 12PK (20E006CT)
- DRILL AMERICA 4-36 HSS Machine and Fraction Hand Taper Tap (DWT54139)
- Drillco Taps