Shop All Thread Forming Taps
Drillco
1-1/4--12, NITRO TAPER TAP - 2000N
Mfr # 20N216FT
Zoro # G310370692
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-3/4 in
- Tap Dimension Type Inch
- Tap Size 1-1/4 in
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20N216FT
- Zoro # G310370692
- UPC # 45996797657
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 5-3/4 in |
Tap Dimension Type | Inch |
Tap Size | 1-1/4 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2766)
- KRAFT TOOL Black Rubber Mallet, 28 Oz (DC809)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.367.40.FHN)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- DRILLCO 1/4-20, CARBON TAPER TAPS - 2000C (20C116CT)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105108)
- Drillco Thread Forming Taps